• The item cannot be ordered due to missing prices.

Shoe, blue ELLA ESD, S1 XB, EU shoe size: 35

Article no.: 092730 35

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Protection class S1
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092730 35
EAN / GTIN 4044348638835
Manufacturer number ELLAXB35P

Description

Version:

ELLA ladies’ safety shoes with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.
  • Breathable functional upper material.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU Woman Sport ESD outer sole.
  • ESD security.

Standard:

Inlay provision design type tested to DGUV regulations 191.
EN ISO 20345:2011 S1 SRC

Note:

Narrow version NB, see No. 092729.
Includes the damping element yellow and green

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart