• The item cannot be ordered due to missing prices.

Shoe, black uvex 1 business ESD, S3, EU shoe size: 45

Article no.: 092722 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1 business
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Manufacturer's designation uvex 1 business safety shoe S3 shoe width 11
EU shoe size 45
Colour black
Type of product Low shoe

Identification numbers & Classifications

Article number 092722 45
EAN / GTIN 4031101933689
Manufacturer number 8449245

Description

Version:

Business safety low-profile shoes uvex 1 business with excellent climate characteristics.
  • Hydrophobic smooth leather.
  • Moisture-absorbent textile lining.
  • Soft padded tongue.
  • Removable comfort insole.
  • PU outer sole, black.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 40 – 46, can be ordered in EU sizes 40 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart