{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 business | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | uvex 1 business safety shoe S3 shoe width 11 | |
EU shoe size | 42 | |
Colour | black | |
Type of product | Low shoe |
Article number | 092722 42 | |
EAN / GTIN | 4031101933658 | |
Manufacturer number | 8449242 |