• The item cannot be ordered due to missing prices.

Shoe, grey/blue MADDIE grey-blue Low ESD, S1P, EU shoe size: 40

Article no.: 092716 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MADDIE
Gender Ladies
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092716 40
EAN / GTIN 4030839375266
Manufacturer number 749501-40

Description

Version:

MADDIE attractively-designed grey-blue sporty safety shoes for ladies. Unique combination of Infinergy® high-tech material from BASF for shock absorption over the entire sole, ideally shaped to fit ladies’ smaller feet.
  • Microfibre / textile upper material.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD full-size grey insole.
  • Metal-free penetration protection.
  • MAXXIMO TPU/PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart