• The item cannot be ordered due to missing prices.

Shoe, grey/blue MADDIE grey-blue Low ESD, S1P, EU shoe size: 39

Article no.: 092716 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MADDIE
Gender Ladies
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 39
Type of product Safety shoes

Identification numbers & Classifications

Article number 092716 39
EAN / GTIN 4030839375259
Manufacturer number 749501-39

Description

Version:

MADDIE attractively-designed grey-blue sporty safety shoes for ladies. Unique combination of Infinergy® high-tech material from BASF for shock absorption over the entire sole, ideally shaped to fit ladies’ smaller feet.
  • Microfibre / textile upper material.
  • Breathable textile lining.
  • Padded tongue.
  • SPORTIVE ESD full-size grey insole.
  • Metal-free penetration protection.
  • MAXXIMO TPU/PU sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart