• The item cannot be ordered due to missing prices.

Low shoe, black/orange VX 7500, S3 XB, EU shoe size: 41

Article no.: 092671 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Cold insulation: down to -20°C
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 41
Colour black / orange
Type of product Safety shoes

Identification numbers & Classifications

Article number 092671 41
EAN / GTIN 4044348509371
Manufacturer number VX 7500 PERBUNAN S3 XB 41

Description

Version:

VARIO FLEX PRO safety shoes with SECURE VARIO® heel shock absorption and VARIO Multiflex® technology for a low shoe weight.
  • Upper made of supple, smooth leather.
  • Breathable functional lining.
  • Closed tongue.
  • Perbunan Dynamics outer sole (heat resistant up to approx. 220 °C).
  • Reinforced toe protection.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092670.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart