{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
Cold insulation | down to -20°C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 36 | |
Colour | black / orange | |
Type of product | Safety shoes |
Article number | 092671 36 | |
EAN / GTIN | 4044348534274 | |
Manufacturer number | VX 7500 ESD S3 XB 36 |
This article |
Recommendations |
|
---|---|---|
Low shoe, black/orange VX 7500, S3 XB, EU shoe size: 36 |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 |
EU shoe size | 36 | 36 |
Type of product | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex |