• The item cannot be ordered due to missing prices.

Shoe, black/blue VD PRO 1100 SF ESD, S1P NB, EU shoe size: 44

Article no.: 092555 44

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 44
Colour black / blue
Type of product Safety shoes

Identification numbers & Classifications

Article number 092555 44
EAN / GTIN 4044348520680
Manufacturer number VD PRO 1100 SF NB 44

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Shoe with large area ventilation structure. Dust tongue, toe protection.
Shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
Series SF with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092556.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/blue VD PRO 1100 SF ESD, S1P NB, EU shoe size: 44

Shoe, black/blue VD PRO 1100 SF ESD, S1P NB, EU shoe size: 44

Puncture resistance Tekstil Tekstil Tekstil Tekstil
Material of protective toe-cap Aluminium Aluminium Aluminium Komposit
Protection class S1P S1P S1P S1P
EU shoe size 44 44 44 44
Type of product Safety shoes Safety shoes Safety shoes Safety shoes
Gender Gentlemen’s Unisex Unisex Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart