• The item cannot be ordered due to missing prices.

Shoe, black/blue VD PRO 1100 SF ESD, S1P NB 43

Article no.: 092555 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 43
Colour black / blue
Type of product Safety shoes

Identification numbers & Classifications

Article number 092555 43
EAN / GTIN 4044348520673
Manufacturer number VD PRO 1100 SF NB 43

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Shoe with large area ventilation structure. Dust tongue, toe protection.
Shoe of seam-free construction. Dust tongue, appliques on the upper part of the shoe.
Series SF with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092556.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/blue VD PRO 1100 SF ESD, S1P NB 43

Shoe, black/blue VD PRO 1100 SF ESD, S1P NB 43

Puncture resistance Tekstil Textile
electrostatic characteristic EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium
Protection class S1P S1P
EU shoe size 43 43
Type of product Safety shoes Safety shoes
Gender Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart