• The item cannot be ordered due to missing prices.

Low-profile shoe, black/blue VD PRO 1500 ESD, S2 XB BOA 40

Article no.: 092535 40

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Drejelukning; Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VD PRO 1500 ESD
    Gender Gentlemen’s
    electrostatic characteristic EGB/ESD
    Characteristics Drejelukning; Vario® damping
    EU shoe size 40
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092535 40
    EAN / GTIN 4044348546789
    Manufacturer number VD PRO 1500 BOA XB 40

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole.
    • Real leather insole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Low-profile shoe of seam-free construction. Dust flap, shank applications.
    With BOA® rotary catch.
    With SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart