• The item cannot be ordered due to missing prices.

Low-profile shoe, black/blue VD PRO 1500 ESD, S2 XB BOA 37

Article no.: 092535 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Drejelukning; Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO 1500 ESD
Gender Gentlemen’s
electrostatic characteristic EGB/ESD
Characteristics Drejelukning; Vario® damping
EU shoe size 37
Type of product Safety shoes

Identification numbers & Classifications

Article number 092535 37
EAN / GTIN 4044348546758
Manufacturer number VD PRO 1500 BOA XB 37

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Low-profile shoe of seam-free construction. Dust flap, shank applications.
With BOA® rotary catch.
With SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart