• The item cannot be ordered due to missing prices.

Sandals, black/blue VD PRO 1000 ESD, S1 NB, EU shoe size: 42

Article no.: 092511 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD PRO 1000 ESD
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Colour black / blue
Material of outer sole TPU Athletic
Type of product Safety sandals

Identification numbers & Classifications

Article number 092511 42
EAN / GTIN 4044348503560
Manufacturer number VD PRO 1000 ESD NB 42

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Sandals with double hook and loop fastening and air circulation through large openings.
With SECURA VARIO® heel shock absorption.
With genuine leather insole.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092512.
EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

Downloads & documents

Compare with similar products

This article


Recommendations


Sandals, black/blue VD PRO 1000 ESD, S1 NB, EU shoe size: 42

Sandals, black/blue VD PRO 1000 ESD, S1 NB, EU shoe size: 42

electrostatic characteristic EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S1 S1
EU shoe size 42 42
Type of product Safety sandals Safety sandals
Gender Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart