{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 40 | |
Colour | black / blue | |
Material of outer sole | TPU Athletic | |
Type of product | Safety sandals |
Article number | 092511 40 | |
EAN / GTIN | 4044348503546 | |
Manufacturer number | VD PRO 1000 ESD NB 40 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/blue VD PRO 1000 ESD, S1 NB, EU shoe size: 40 |
|||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 40 | 40 | 40 |
Type of product | Safety sandals | Safety sandals | Safety sandals |