• The item cannot be ordered due to missing prices.

Shoe, black/red MEAZZA, S1PS FO SR, EU shoe size: 39

Article no.: 092382 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1PS
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1PS
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel
EU shoe size 39
Type of product Safety shoes

Identification numbers & Classifications

Article number 092382 39
EAN / GTIN 8023796641402
Manufacturer number 78430-000.W39

Description

Version:

MEAZZA safety shoes in a modern design.
  • Upper material of breathable micro-tech material.
  • Inner lining of 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole, made of PU.
  • Outer sole: PU/TPU.

Standard:

EN ISO 20345:2022 S1PS FO SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart