• The item cannot be ordered due to missing prices.

Shoe, black/red MEAZZA, S1PS FO SR, EU shoe size: 36

Article no.: 092382 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1PS
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1PS
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel
EU shoe size 36
Type of product Safety shoes

Identification numbers & Classifications

Article number 092382 36
EAN / GTIN 8023796641372
Manufacturer number 78430-000.W36

Description

Version:

MEAZZA safety shoes in a modern design.
  • Upper material of breathable micro-tech material.
  • Inner lining of 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole, made of PU.
  • Outer sole: PU/TPU.

Standard:

EN ISO 20345:2022 S1PS FO SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 35 – 48.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart