{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Rotary closure | |
Characteristic of the sole | Infinergy sole | |
EU shoe size | 47 | |
Type of product | Safety boots |
Article number | 092270 47 | |
Manufacturer number | 728741-47 |