• The item cannot be ordered due to missing prices.

Shoe, black/blue STEFANO XXSG BOA® black-blue Low ESD S3 37

Article no.: 092270 37
New product

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Rotary closure
Characteristic of the sole Infinergy sole
Type of product Safety boots

Identification numbers & Classifications

Article number 092270 37

Description

Version:

STEFANO safety shoe from the ELTEN WELLMAXX product line.
  • Upper material of sturdy cowhide.
  • Breathable textile lining.
  • Closed, padded tongue.
  • BOA® Fit closure system.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • Rough SAFETY-GRIP PU/PU sole.
  • ARTISAN ESD insole.
  • PU overcap to protect the uppers.
  • Reflective strips for better visibility.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart