• The item cannot be ordered due to missing prices.

Shoe, black/red LAKERS XXT Low ESD, S1P, EU shoe size: 47

Article no.: 092222 47

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LAKERS
Gender Unisex
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 47
Type of product Safety shoes

Identification numbers & Classifications

Article number 092222 47
EAN / GTIN 4030839310687
Manufacturer number 729711-47

Description

Version:

LAKERS safety shoes in a modern sporty design.
  • Outer material: Combination of micro-fibre and mesh material
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • PU/PU Wellmaxx sole trainers, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/red LAKERS XXT Low ESD, S1P, EU shoe size: 47

Shoe, black/red LAKERS XXT Low ESD, S1P, EU shoe size: 47

Puncture resistance Tekstil Tekstil Tekstil Tekstil
Material of protective toe-cap Komposit Aluminium Aluminium Komposit
Protection class S1P S1P S1P S1P
EU shoe size 47 47 47 47
Type of product Safety shoes Safety shoes Safety shoes Safety shoes
Gender Unisex Unisex Unisex Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart