{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LAKERS | |
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 46 | |
Type of product | Safety shoes |
Article number | 092222 46 | |
EAN / GTIN | 4030839310670 | |
Manufacturer number | 729711-46 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black/red LAKERS XXT Low ESD, S1P, EU shoe size: 46 |
||||
Puncture resistance | Tekstil | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Komposit | Aluminium | Aluminium | Komposit |
Protection class | S1P | S1P | S1P | S1P |
EU shoe size | 46 | 46 | 46 | 46 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex | Gentlemen’s |