• The item cannot be ordered due to missing prices.

Shoe, black/blue uvex 2 trend, S1P BOA 50

Article no.: 092154 50

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 2
Gender Unisex
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Drejelukning
EU shoe size 50
Type of product Safety shoes

Identification numbers & Classifications

Article number 092154 50
EAN / GTIN 4031101776774
Manufacturer number 6938250

Description

Version:

Safety shoe in sporty design and wide fit. Width 11.
  • Ergonomic outer sole of blue dual thickness polyurethane with very good non-slip properties.
  • Penetration-resistant steel intermediate sole.
  • Innovative uvex anti-twist rear cap for protection against ankle injuries.
  • ESD properties (ESD).
  • Reflective elements for improved visibility.

Micro-velour uppers.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart