• The item cannot be ordered due to missing prices.

Lace-up boot, black/orange uvex 2, S3 35

Article no.: 092136 35

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series uvex 2
    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Composite
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 35
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092136 35
    EAN / GTIN 4031101609669
    Manufacturer number 6503235

    Description

    Version:

    Lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
    • Distance Mesh lining material.
    • 100 % metal-free uvex xenova® toecap.
    • Two-layer PU sole with TPU inserts with the best damping characteristics.
    • PU overcap to protect the upper material, for significantly longer working life.
    • Virtually seamless design to avoid pressure points.
    • ESD security.

    Safety shoes of hydrophobic, fully grained smooth leather. With non-metallic penetration-resistant insert.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart