{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Komposit | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 43 | |
Type of product | Safety shoes |
Article number | 092132 43 | |
EAN / GTIN | 4031101653129 | |
Manufacturer number | 6508243 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black/orange uvex 2, S3, EU shoe size: 43 |
|||
Puncture resistance | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Komposit | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S3 | S3 | S3 |
EU shoe size | 43 | 43 | 43 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex |