• The item cannot be ordered due to missing prices.

Shoe, black/orange uvex 2, S3, EU shoe size: 37

Article no.: 092132 37

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 37
Type of product Safety shoes

Identification numbers & Classifications

Article number 092132 37
EAN / GTIN 4031101653068
Manufacturer number 6508237

Description

Version:

Lightweight and flexible safety shoe. Suitable for wearers allergic to chromium. Width 11.
  • Distance Mesh lining material.
  • 100 % metal-free uvex xenova® toecap.
  • Two-layer PU sole with TPU inserts with the best damping characteristics.
  • PU overcap to protect the upper material, for significantly longer working life.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoes with hydrophobic micro-velour uppers and elastic laces with quick release fastener.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart