{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Shoe type | Bootlaces | |
Colour | black / yellow | |
Uppers material | Hydrophobic high-tech micro-velour | |
Material of outer sole | Polyurethane | |
Material inner lining | Distance Mesh | |
contains no metal or leather | yes | |
Closure | Laces | |
Slip resistance | yes | |
Energy absorption in the heel area | yes | |
anti-static | yes | |
against water penetration and water absorption | yes | |
The entire shoe is waterproof | yes | |
oil- and petrol-resistant sole | yes | |
removable footbed | yes | |
suitable for those with chrome allergy. | yes | |
Type of product | Safety boots |
Article number | 092118 42 | |
EAN / GTIN | 4031101534848 | |
Manufacturer number | 8545842 |