• The item cannot be ordered due to missing prices.

Lace-up boots, anthracite/black Comfort ESD S3 W1 safety lace-up boots 45

Article no.: 092074 45

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 45
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092074 45
    EAN / GTIN 4062406400576
    Manufacturer number 092074 45

    Description

    Version:

    GARANT comfort safety shoes combine the highest possible wearing comfort with modern design. Innovative and high-quality materials coupled with outstandingly high-quality “Made in Germany” workmanship guarantee maximum protection combined with minimum weight. The different widths and tweaked manufacturing technique permit a ″true″ multi-width system and thus the ideal solution for different widths of feet. The rigorous implementation of ergonomic principles and exchangeable weight-dependent shock absorption significantly reduce stress on the knee and back, and thus contribute to long-term health.
    • The material of the uppers is light-weight but hard-wearing micro-fibre.
    • Breathable functional lining.
    • Practical GARANT comfort heel-puller allows the shoes to be taken off quickly and easily.
    • GARANT comfort insoles with weight-dependent shock absorption.
    • GARANT comfort TPU outer sole.
    • Protection against electrostatic discharge (ESD).

    Boots with seam-free construction. Dust tongue. Protection against water penetration.

    Standard:

    EN ISO 20345:2011 S3 SRC

    Note:

    • GARANT comfort insoles with weight-dependent shock absorption: 092864 (soft), 092865 (medium), 092866 (hard).
    • Shoe sizes 36-39 are supplied as standard with soft shock absorption, sizes 40-45 with medium shock absorption, and sizes 46-48 with hard shock absorption.
    • Matching GARANT laces for lace-up boots: 092855 120, quick-release fastener for sandals: 092856 55 (sizes 36-41) and 092856 65 (sizes 42-48).

    Wide fitting W2, see No. 092075.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart