• The item cannot be ordered due to missing prices.

Lace-up boots, anthracite/black Comfort ESD S3 W1 safety lace-up boots, EU shoe size: 43

Article no.: 092074 43

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 43
Type of product Safety boots

Identification numbers & Classifications

Article number 092074 43
EAN / GTIN 4062406400552
Manufacturer number 092074 43

Description

Version:

GARANT comfort safety shoes combine the highest possible wearing comfort with modern design. Innovative and high-quality materials coupled with outstandingly high-quality “Made in Germany” workmanship guarantee maximum protection combined with minimum weight. The different widths and tweaked manufacturing technique permit a ″true″ multi-width system and thus the ideal solution for different widths of feet. The rigorous implementation of ergonomic principles and exchangeable weight-dependent shock absorption significantly reduce stress on the knee and back, and thus contribute to long-term health.
  • The material of the uppers is light-weight but hard-wearing micro-fibre.
  • Breathable functional lining.
  • Practical GARANT comfort heel-puller allows the shoes to be taken off quickly and easily.
  • GARANT comfort insoles with weight-dependent shock absorption.
  • GARANT comfort TPU outer sole.
  • Protection against electrostatic discharge (ESD).

Boots with seam-free construction. Dust tongue. Protection against water penetration.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

  • GARANT comfort insoles with weight-dependent shock absorption: 092864 (soft), 092865 (medium), 092866 (hard).
  • Shoe sizes 36-39 are supplied as standard with soft shock absorption, sizes 40-45 with medium shock absorption, and sizes 46-48 with hard shock absorption.
  • Matching GARANT laces for lace-up boots: 092855 120, quick-release fastener for sandals: 092856 55 (sizes 36-41) and 092856 65 (sizes 42-48).

Wide fitting W2, see No. 092075.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart