{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Uvex thermal jackets | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyamide | |
Washing | 30 °C delicates wash cycle | |
Colour | black / blue | |
Unisex size | 3XL | |
Type of product | Quilted waistcoat |
Article number | 091874 3XL | |
EAN / GTIN | 4031101571096 | |
Manufacturer number | 9866714 |