• The item cannot be ordered due to missing prices.

Thermal quilted jacket, black / blue, Unisex size: S

Article no.: 091873 S

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyamide
  • Washing: 30 °C delicates wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Uvex thermal jackets
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 100% polyamide
Washing 30 °C delicates wash cycle
Colour black / blue
Unisex size S
Type of product Thermal jacket

Identification & Classification

Article number 091873 S
EAN / GTIN 4031101570921
Manufacturer number 9866809
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Fashionable thermal quilted jacket perfect for the cooler periods of the year. With comfortable closure by knitted cuffs to the sleeves.
Made of 100% polyamide with water-repellent PU coating and padding of 100% polyester. Good fit due to extended back and adjustable waist. With colour accents by blue reflective piping, and blue fleece on the inside.
  • Stand-up collar with removable adjustable hood.
  • One-way zip fastener of plastic.
  • Breast pocket with zip fastener.
  • Inside pockets with hook and loop fastening.
  • Side pockets with zip fasteners.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart