{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 92% polyamid; 8% elastane | |
Material weight / fabric density | 230 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black / dark grey | |
Clothing size DE | 50 | |
Type of product | Short |
Article number | 091799 50 | |
EAN / GTIN | 7330509823255 | |
Manufacturer number | 142316459998C50 |