• The item cannot be ordered due to missing prices.

Service shorts 48

Article no.: 091799 48

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 92% polyamid; 8% elastane
  • Material weight / fabric density: 230
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 92% polyamid; 8% elastane
Material weight / fabric density 230 g/m2
Washing 40 °C coloureds
Colour black / dark grey
Clothing size DE 48
Type of product Short

Identification numbers & Classifications

Article number 091799 48
EAN / GTIN 7330509823248
Manufacturer number 142316459998C48

Description

Version:

Shorts with comfortable and flexible 4-way stretch and CORDURA® reinforced pockets. The shorts have a tighter fit and an elasticated cord in the waistband for even greater comfort. Scratch-free thanks to concealed zip fasteners.
  • Internal mobile phone pocket and zip fastener pocket.
  • Thigh pocket with zip fastener, leg pocket with flap and concealed magnetic button.
  • Plastic zip fastener flies.
  • Ruler pocket, knife and pen pocket.
  • Side pockets.
  • D-ring on the waistband.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart