{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Service Plus | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 60% cotton; 40% polyester | |
Material weight / fabric density | 250 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | black / red | |
Size UK | L | |
Size US | L | |
Size ES | C52 | |
Size NL | C52 | |
Size SE | C56 | |
Clothing size DE | 52 | |
Size FR | 46 | |
Size IT | C52 | |
Type of product | Short |
Article number | 091764 52 | |
EAN / GTIN | 7330509549780 | |
Manufacturer number | 149913309956C52 |