{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Service Plus | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 166 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | black / red | |
Clothing size DE | 44 | |
Type of product | Work trousers |
Article number | 091762 44 | |
EAN / GTIN | 7330509651476 | |
Manufacturer number | 145618459956C44 |