{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 280 g/m2 | |
Washing | 40 °C coloureds | |
Colour | yellow/navy blue | |
Unisex size | M | |
Standard | EN ISO 20471 | |
Type of product | High visibility jacket |
Article number | 091754 M | |
Manufacturer number | 488825243389 GR. M |