• The item cannot be ordered due to missing prices.

High visibility jacket, orange / navy blue, Unisex size: 3XL

Article no.: 091751 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 240
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 70 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 240 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 70 °C coloureds
Colour orange / navy blue
Unisex size 3XL
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091751 3XL
EAN / GTIN 7330509403419
Manufacturer number 406418115389XXXL

Description

Version:

High visibility work jacket of hard-wearing but lightweight upper material, water-repellent qualities, only 240 g/m2 (lightweight). With identity card pocket.
  • Shorter front for maximum freedom of movement.
  • Extended back for better protection of the base of the spine.
  • Adjustable sleeve cuffs with hook and loop fasteners.
  • Concealed zip fastener at the front.
  • Colour-fast, keeps its shape.
  • Dark material for areas with high risk of the clothes becoming dirty.

Standard:

Certified to EN ISO 20471, class 3

Note:

Blakläder high visibility, category B for combination certification.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart