• The item cannot be ordered due to missing prices.

High visibility soft shell waistcoat, orange, Unisex size: 2XL

Article no.: 091750 2XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 300
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 300 g/m2
Washing 40 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for dry cleaning
Drying do not tumble-dry
Ironing do not iron
Colour orange
Unisex size 2XL
Standard EN ISO 20471
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 091750 2XL
EAN / GTIN 7330509425916
Manufacturer number 304925175300XXL

Description

Version:

Breathable high visibility soft shell waistcoat.
  • Three-layer laminate.
  • Breast pockets with zip fasteners and D-ring.
  • Front pockets with zip fastener.
  • Wind-resistant and watertight.
  • Fleece-lined waistband.
  • Extended back.

Standard:

Certified to EN ISO 20471, class 2

Note:

Blakläder high visibility, category A for combined certification.

Downloads & documents

Compare with similar products

This article


Recommendations


High visibility soft shell waistcoat, orange, Unisex size: 2XL

High visibility soft shell waistcoat, orange, Unisex size: 2XL

Colour orange orange
Material weight / fabric density 300 g/m2 120 g/m2
Standard EN ISO 20471 EN ISO 20471
Fabric composition 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds
Type of product High visibility waistcoat High visibility waistcoat
Gender Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart