{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 55% polyester; 45% cotton | |
Material weight / fabric density | 185 g/m2 | |
Clothing standard | Oeko-Tex Standard 100; UV-standard 801 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | yellow | |
Unisex size | 3XL | |
Standard | EN ISO 20471 | |
Type of product | High visibility shirt |
Article number | 091738 3XL | |
EAN / GTIN | 7330509368992 | |
Manufacturer number | 338010703300XXXL |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() High visibility T-shirt 3XL |
||||
Colour | yellow | grey / yellow | yellow | yellow |
Clothing standard | Oeko-Tex Standard 100 ;UV-standard 801 | UV standard 801 | UV standard 801 | UV standard 801 |
Material weight / fabric density | 185 | 155 | 185 | 185 |
Standard | EN ISO 20471 | EN ISO 20471 | EN ISO 20471 | EN ISO 20471 |
Unisex size | 3XL | 3XL | 3XL | 3XL |
Fabric composition | 55% polyester ;45% cotton | 100% polyester | 55% cotton ;45% polyester | 55% cotton ;45% polyester |
Type of product | High visibility shirt | High visibility shirt | High visibility shirt | High visibility shirt |