{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ACCELERATE | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | dark navy | |
Unisex size | M | |
Type of product | Loft jacket |
Article number | 091575 M | |
EAN / GTIN | 5711074647026 | |
Manufacturer number | 18015-318-010 M |