• The item cannot be ordered due to missing prices.

Loft jacket ACCELERATE, dark navy, Unisex size: 3XL

Article no.: 091575 3XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACCELERATE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour dark navy
Unisex size 3XL
Type of product Loft jacket

Identification numbers & Classifications

Article number 091575 3XL
EAN / GTIN 5711074646999
Manufacturer number 18015-318-010 3XL

Description

Version:

The water-repellent Loft jacket warms the body thanks to the CLIMASCOT® insulation. Because the product is lightweight, soft, and a good insulator, it is ideally suited to use as the centre layer in articles of clothing. An ergonomically pleasant form is achieved by the elastic stretch material. The reflective effects ensure better visibility.
  • Front zip fastener with weather protection flap.
  • Breast pocket with zip fastener.
  • Front pockets with zip fastener.
  • Adjustable elastic pull cord at the seam.
  • Elasticated cuffs to the arms.
  • Removable ID card holder.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart