• The item cannot be ordered due to missing prices.

Polo shirt Bottrop, dark anthracite / black, Unisex size: 2XL

Article no.: 091563 2XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% bomuld; 40% polyester
  • Material weight / fabric density: 180
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Gentlemen’s
Fabric composition 60% bomuld; 40% polyester
Material weight / fabric density 180 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour dark anthracite / black
Unisex size 2XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 091563 2XL
EAN / GTIN 5711074225293
Manufacturer number 50569-961-1809 2XL

Description

Version:

Polo shirt with modern close fit. Concealed seams at the neck for greater comfort when wearing. Contrast inserts at the sides and sleeves.
  • Button flies.
  • Ribbed cuffs at the collar and sleeves.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart