• The item cannot be ordered due to missing prices.

Ladies’ trousers Lemberg 34

Article no.: 091478 34
Size guide

Women's size chart trousers Diamond Fit

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal women's sizes (height 176 cm - 180 cm)
Order size DE Size INT Chest measurement cm Waist measurement cm Inside leg measurement cm
34 S 74 100 76
36 M 78 104 76
38 M 82 108 76
40 L 86 112 76
42 L 86 112 76
44 Xl 94 120 76
46 2Xl 98 124 76
48 2XL 104 130 76
50 3Xl 110 136 76
52 4XL 116 142 76
54 5Xl 122 148 76
56 6Xl 128 154 76

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 205
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series UNIQUE
    Gender Ladies
    Fabric composition 50% cotton; 50% polyester
    Material weight / fabric density 205 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Colour black-blue
    Clothing size DE 34
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 091478 34
    EAN / GTIN 5711074730438
    Manufacturer number 18778-230-010 76C34

    Description

    Version:

    Mascot® UNIQUE. The ergonomic work clothing line with well-thought-out details covers a wide product range in various colours, sizes and material qualities. Particularly hard-wearing fell seams with three rows of stitching.
    Ladies’ lightweight trousers with low waist and close-fitting waistband. With belt loops and tool loops on the waistband. Front pocket with integral mobile phone pocket.

    Description:

    Ergonomic fit with pre-shaped legs and reinforced inserts on the inside legs and in the flies.

    •Lightweight version
    •Zip fastener flies.
    •Front pockets and reinforced back pockets.
    •Leg pocket with mobile phone pocket, flap and concealed press studs.
    •Side pocket and ruler pocket.
    •CORDURA® reinforced front pockets.

    Note:

    Available in other colours, sizes and material qualities on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue. Ex stock in sizes 36-46.

    Downloads & documents

    From the same series "UNIQUE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart