• The item cannot be ordered due to missing prices.

Fleece jacket, black, Unisex size: 2XL

Article no.: 091558 2XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 260
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 94% polyester; 6% elastane
Material weight / fabric density 260 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size 2XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091558 2XL
EAN / GTIN 5711074721962
Manufacturer number 18603-316-09 2XL

Description

Version:

Comfortably warm fleece jacket with a modern fit. High wearing comfort and good freedom of movement due to pre-shaped sleeves and extended back. Breathable, wind-proof and dirt-repellent.
  • Zip fastener with inner weather protection flap.
  • Front pockets and chest pocket with zip.
  • Elastic band at the waist and the wrists.
  • Reflex effects for improved visibility.

Downloads & documents

From the same series "UNIQUE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart