{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Heat protection clothing | |
Gender | Gentlemen’s | |
Material weight / fabric density | 260 g/m2 | |
Fabric composition | Preox-aramide | |
Clothing to | DIN EN ISO 11612 protection against flames and heat | |
Clothing size DE | 58 | |
Type of product | Heat protection coat |
Article number | 091514 58 | |
EAN / GTIN | 4030971021618 | |
Manufacturer number | HSM120KA-1 GR.58 |