• The item cannot be ordered due to missing prices.

Heat protection coat 52

Article no.: 091514 52
Size guide

Size guide

JUTEC Our useful size chart will show you which sizes you have to pay attention to for brand JUTEC

Size guide
Size DE 44 46 48 50 52 54 56
Height 166 - 170 170 - 174 174 - 178 174 - 178 178 - 182 178 - 182 182 - 186
Chest measurement 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113
Front sleeve length 68 69 70 71 72 73 74
Waist measurement 74 - 77 78 - 81 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101
Inside leg measurement 77 78 79 80 81 82 83
Size DE 58 60 62 64 66 68 70
Height 182 - 186 186 - 190 186 - 190 190 - 194 190 - 194 194 - 198 194 - 198
Chest measurement 114 - 117 118 - 121 122 - 125 126 - 129 130 - 133 134 - 137 138 - 141
Front sleeve length 75 76 77 78 79 80 81
Waist measurement 102 - 105 106 -109 110 -113 114 - 117 118 - 121 122 - 128 126 - 129
Inside leg measurement 84 85 86 86,5 87 87,5 88
Conversion table
Conversion table (DE) 44 46 48 50 52 54 56 58 60 62 64 66 68 70
INT S S M M L L XL XL XXL XXL XXXL XXXL 4XL 4XL
IT 50 52 54 56 58 60 62 64 66 68 70 72 74 76
FR 46 48 50 52 54 56 58 60 62 64 66 68 70 72
US 34 36 38 40 42 44 46 48 50 52 54 56 58 60
Normal women's sizes (height 176 cm - 180 cm) 36 38 40 42 44 46 48 50 52 54 56 58 60 62

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Material weight / fabric density: 260
  • Fabric composition: Preox-aramide
  • Clothing to: DIN EN ISO 11612 protection against flames and heat

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Heat protection clothing
    Gender Gentlemen’s
    Material weight / fabric density 260 g/m2
    Fabric composition Preox-aramide
    Clothing to DIN EN ISO 11612 protection against flames and heat
    Clothing size DE 52
    Type of product Heat protection coat

    Identification numbers & Classifications

    Article number 091514 52
    EAN / GTIN 4030971021588
    Manufacturer number HSM120KA-1 GR.52

    Description

    Version:

    Heat protection coat approx. 1200 mm long. With insulated snap fastener and stand-up collar. Can be closed with hook and loop fastener.
    Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.

    Note:

    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart