{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Splash | |
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 525 g/m2 | |
Washing | Suitable for industrial washing | |
Clothing to | DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
Manufacturer's designation | Jacket 2160 Splash Proban | |
Colour | dark anthracite / grey | |
Clothing size DE | 48 | |
Type of product | Welder's protective jacket |
Article number | 091501 48 | |
EAN / GTIN | 4057121021946 | |
Manufacturer number | 952160-537-48 |