• The item cannot be ordered due to missing prices.

Welder’s protective work jacket Splash, dark anthracite / grey, Clothing size DE: 102

Article no.: 091501 102
New product
Size guide

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length cm Inside leg measurement cm Collar size cm
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 525
  • Washing: Suitable for industrial washing
  • Clothing to: DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Splash
Gender Gentlemen’s
Fabric composition 100% cotton
Material weight / fabric density 525 g/m2
Washing Suitable for industrial washing
Clothing to DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
Manufacturer's designation Jacket 2160 Splash Proban
Colour dark anthracite / grey
Clothing size DE 102
Type of product Welder's protective jacket

Identification numbers & Classifications

Article number 091501 102
EAN / GTIN 4057121022073
Manufacturer number 952160-537-102

Description

Version:

High-quality protection for welders in modern two-colour design. Constant and optimum flame retardant for welding work. Pleasantly comfortable to wear whilst at the same time providing a high degree of protection. Indanthren dyed for high colour-fastness. The heavy fabric of 525 g/m2 is particularly suitable for intensive welding work. Permanently flame retardant − even after washing 100 times, as specified by EN ISO 15797.
Splash series work jacket with adjustable collar that can be worn as a stand-up collar or fold-down collar.
  • Two breast pockets with flaps and hook and loop fastening.
  • Width adjustable sleeve cuffs with snap fasteners.
  • Two side access pockets with concealed zip fasteners.

Standard:

  • EN ISO 11611, class 2, A1, A2
  • EN ISO 11612, A1, A2, B1, C1, E3, F1

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Available in other colours on request. Please see the table of sizes for details on the size.
Welder’s protective work jacket in dark anthracite / grey with textile weight 330 g/m² certified to EN 11611, class 1 under No. 091482.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart