• The item cannot be ordered due to missing prices.

Work jacket Highline 25

Article no.: 091311 25

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801; Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Highline
    Special service provision Textile finishing
    Gender Gentlemen’s
    Fabric composition 35% cotton; 65% polyester
    Material weight / fabric density 285 g/m2
    Clothing standard UV standard 801; Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Colour cornflower blue / navy
    Size ES 46C
    Clothing size DE 25
    Size FR 46C
    Size IT 46C
    Jacket closure Zip fastener
    concealed placket yes
    Cuff adjustable cuff with hook and loop fastener
    Collar Elasticated cord in the waistband
    Expansion pleats in the back. yes
    Number of breast pockets with flap and hook and loop fastening. 2
    Number of side pockets 2
    Side pockets patch
    Position of mobile phone pocket on the left sleeve
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 091311 25
    EAN / GTIN 4030913065403
    Manufacturer number 2310 025

    Description

    Version:

    The fresh and modern Highline collection of high quality, non-abrasive, and non-shrinking fabric mixture in a three-colour look. Contrast colours of highly wear-resistant canvas. Hard-wearing three-row seams at all stress points. Many practical details such as mobile phone pockets and waistband adjustment.
    Work jacket with expansion pleat in the back and elasticated cord in the waistband for optimum wearer comfort
    • Two breast pockets with flaps and hook and loop fastener.
    • Concealed front zip fastener.
    • Mobile phone pocket on the left sleeve.
    • Two side patch pockets.
    • Adjustable cuff with hook and loop fastener.

    Note:

    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
    Available in other colours on request.
    Work jacket in colour combination slate grey / black under No. 091312.
    Size table showing equivalent international sizes can be found in our information section at the end of the catalogue.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart