• The item cannot be ordered due to missing prices.

Work jacket Highline, cornflower blue / navy, Clothing size DE: 118

Article no.: 091311 118

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801; Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Highline
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 35% cotton; 65% polyester
Material weight / fabric density 285 g/m2
Clothing standard UV standard 801; Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour cornflower blue / navy
Clothing size DE 118
Size FR 54L
Jacket closure Zip fastener
concealed placket yes
Cuff adjustable cuff with hook and loop fastener
Collar Elasticated cord in the waistband
Expansion pleats in the back. yes
Number of breast pockets with flap and hook and loop fastening. 2
Number of side pockets 2
Side pockets patch
Position of mobile phone pocket on the left sleeve
Type of product Work jacket

Identification numbers & Classifications

Article number 091311 118
EAN / GTIN 4030913065694
Manufacturer number 2310 118

Description

Version:

The fresh and modern Highline collection of high quality, non-abrasive, and non-shrinking fabric mixture in a three-colour look. Contrast colours of highly wear-resistant canvas. Hard-wearing three-row seams at all stress points. Many practical details such as mobile phone pockets and waistband adjustment.
Work jacket with expansion pleat in the back and elasticated cord in the waistband for optimum wearer comfort
  • Two breast pockets with flaps and hook and loop fastener.
  • Concealed front zip fastener.
  • Mobile phone pocket on the left sleeve.
  • Two side patch pockets.
  • Adjustable cuff with hook and loop fastener.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Available in other colours on request.
Work jacket in colour combination slate grey / black under No. 091312.
Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart