{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Function Coolmax | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 130 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Colour | white | |
Unisex size | XL | |
Type of product | T-Shirt |
Article number | 090244 XL | |
EAN / GTIN | 4045981082672 | |
Manufacturer number | 287-001/XL |
This article |
Recommendations |
|
---|---|---|
T-shirt Coolmax®, white, Unisex size: XL |
||
Colour | white | dark blue |
Material weight / fabric density | 130 g/m2 | 130 g/m2 |
Unisex size | XL | XL |
Fabric composition | 100% polyester | 100% polyester |
Series | Function Coolmax | Workwear |
Type of product | T-Shirt | T-Shirt |
Gender | Unisex | Unisex |