{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Function Coolmax | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 130 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Manufacturer's designation | NO. 287 HAKRO T-SHIRT COOLMAX® | |
Colour | ink | |
Unisex size | S | |
Type of product | T-Shirt |
Article number | 090247 S | |
EAN / GTIN | 4045981083143 | |
Manufacturer number | 287-034/S |
This article |
Recommendations |
|
---|---|---|
T-Shirt Coolmax® S |
||
Colour | ink | dark blue |
Material weight / fabric density | 130 | 130 |
Unisex size | S | S |
Washing | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Series | Function Coolmax | Workwear |
Type of product | T-Shirt | T-Shirt |
Gender | Unisex | Unisex |