{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Function Coolmax | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 130 g/m2 | |
Washing | 30 °C delicates wash cycle | |
Colour | anthracite | |
Unisex size | M | |
Type of product | T-Shirt |
Article number | 090241 M | |
EAN / GTIN | 4045981083051 | |
Manufacturer number | 287-028/M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() T-shirt Coolmax® M |
||
Colour | anthracite | dark blue |
Material weight / fabric density | 130 | 130 |
Unisex size | M | M |
Washing | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Series | Function Coolmax | Workwear |
Type of product | T-Shirt | T-Shirt |
Gender | Unisex | Unisex |